Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5343.0 6706575
DORMER S5343.0 6706575
Solid carbide miller Dormer
References
dormer:
S5343.0
rubix:
376A3952
ean:
7320760681244
Technical specifications
Diameter
3
mm
Total length
90
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5343.0 6706575
Technical specifications
Attributes
Diameter
3
mm
Total length
90
mm
Length of cut
5
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.35
excl. VAT
/
Each
£
49.62
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S90414.0 END MILL 14.00 MM 5983145
DORMER S2334.0XD4 S233 4.00 MM X 4.0 MM BALL NOSED SLOT DRILL 6706557
CUTLINE 893450 D.16 R4.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
SANDVIK RA216.24-1030BAK02G1610 SC MILLING CM PLURA 2 5739439
SANDVIK R216.42-00530-AE05G1620 SC MILLING CM PLURA 2 5743489
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
DORMER S5231.5XR0.2 6706724
SANDVIK 2P341-0300-MA 1640 6260132
MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384
CUTLINE 893309 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S26220.0XR0.5 6706968
ROEBUCK CH83 VARI PITCH HOLE SAW 83MM
DORMER S53310.0 6706549
WALTERPROT MC232.12.7W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568747
GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000