4 vari flute carbide end mill - standard series - straight shank - ozmax coated
Diameter | 3 mm |
---|---|
Total length | 57 mm |
Length of cut | 8 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 35 ° |
Type of tail | Cylindrical |
Machining material | Steels / Stainless steels / Cast iron |
Coating | OZMAX |
Centre cut | Yes |
Sold out