STAHLWILLE 4008/1 RATCHET DRIVER 4008 18120001
4008 Ratcheting Bit Holders
See technical informationSee documentsReferences
Stahlwille:4008-1
Rubix:80120754
Manufacturer :18120001
EAN:4018754238910




Technical specifications
| Square drive adapter | 1/4' buitenzeskant (din 3126 / iso 1173 form c 6.3) '' |
|---|---|
| Length | 250 mm |
Documents
Product details : STAHLWILLE 4008/1 RATCHET DRIVER 4008 18120001
For screwdriver bits with external hex 1//4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x10x250 mm |
|---|---|
| Logistic Weight | 202 g |
| Square drive adapter | 1/4' buitenzeskant (din 3126 / iso 1173 form c 6.3) '' |
| Length | 250 mm |
| Diameter | 10 mm |
| Model | 4008-1 |
| Weight | 220 g |
Show UNSPSC/ECL@SS
£ 27.72 excl. VAT
/ Each
£ 33.26 incl. VAT
- Usually arrives within 14 working days