WERA 004063 8003C RATCHET ZYKLOP 1/2 DRIVE METAL PUSH


8003 C Zyklop Metal Ratchet

References
wera:05004063001
rubix:2527430
ean:4013288174055
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length281 mm
See all Specifications

Product details : WERA 004063 8003C RATCHET ZYKLOP 1/2 DRIVE METAL PUSH


Zyklop metal ratchet with push-through square. Slim design for work in even very confined spaces. The dual ratchet teeth design makes a 76 fine-pitched toothing out of 38 robust teeth that allows a return angle of only 4.7°. Very simple direction change by actuating the non-detachable push-through square, for the first time also with secure socket locking function. Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.

Strengths

Extremely slim ratchet with long lever
Return angle of only 4.7°
Absolutely smooth switchover of the non-detachable push-through square
Secure socket locking

Technical specifications


Attributes
Square drive adapter1/2 ''
Length281 mm
Weight713 g
Show UNSPSC/ECL@SS
£ 63.52 excl. VAT
/ Each
£ 76.22 incl. VAT
  • Usually arrives within 14 working days