GEDORE 2193Z-94 RATCHET HANDLE WITH 1IN COUPLER
Ratchet handle with coupler 1" - 2193 Z-94
See technical informationReferences
Gedore:2193 Z-94
Rubix:80216888
Manufacturer :6181520
EAN:4010886618158

Product details : GEDORE 2193Z-94 RATCHET HANDLE WITH 1IN COUPLER
Ratchet handle with coupler 1" 720 mm Used throughout industry and the automotive world Acc. to DIN 3122, ISO 3315 With square coupler, medium-fine toothed, extremely rugged Return angle 9 degrees Push-fit tube handle For hand-operated sockets and accessories with square drive as per DIN 3120 - D 25, ISO 1174 with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 4115 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 720 mm |
| Finishing | chromed |
| Weight | 4115 g |
Show UNSPSC/ECL@SS
£ 198.36 excl. VAT
/ Each
£ 238.03 incl. VAT
- Delivery usually within ( 8 ) days
