FACOM JL.161.PB RATCHET 3/8 INCH PEAR HEAD
Facom Square Drive Dust Proof Pear Head Ratchet Handle
See technical informationSee documentsReferences
Facom:JL.161PB
Rubix:2017919
EAN:3148519045017



Documents
Product details : FACOM JL.161.PB RATCHET 3/8 INCH PEAR HEAD
This high quality 3/8 ratchet from Facom is dustproof, so the mechanism needs no maintenance. The ergonomically-designed handle is also resistant to chemicals and solvents
Strengths
Palm control system avoids the risk of accidental reverse
Drive direction changed by switch which can be operated easily even with greasy hands
72-tooth mechanism for 5° increments
Compact head
Hanging hook
Drive direction changed by switch which can be operated easily even with greasy hands
72-tooth mechanism for 5° increments
Compact head
Hanging hook
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 210 mm |
| Diameter | 29 mm |
| Finishing | chromed |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 50.90 excl. VAT
/ Each
£ 61.08 incl. VAT
- Delivery usually within ( 14 ) days
