References
Bahco:A6800DZ-3/16
Rubix:120A3431
EAN:7314151758035


Technical specifications
| Square drive adapter | 1/4' vierkant '' |
|---|---|
| Diameter | 7.7 mm |
| Length | 50.6 mm |
Product details : BAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4' vierkant '' |
| Diameter | 7.7 mm |
| Length | 50.6 mm |
| Square | 12.1 mm |
| Diameter (inch) | 3/16 '' |
| Finishing | polished |
| Weight | 21 g |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 14 ) days