References
Gedore:D 20 7
Rubix:120A0907
Manufacturer :1649590
EAN:4010886832172

Product details : GEDORE 7MM 1/4DRDHEX SOCKET D 20 7
Socket 1/4" 7 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 7 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
- Delivery usually within ( 8 ) days
