Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 10MMDIMPACTSOCKET1/2 K 19 L 10
GEDORE 10MMDIMPACTSOCKET1/2 K 19 L 10
Impact wrench socket 1/2" 6-sided long model K19 L
References
gedore:
K 19 L 10
rubix:
114A4172
manufacturer :
6163380
ean:
4010886616338
Technical specifications
Square drive adapter
1/2
''
Diameter
10
mm
Length
77
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 10MMDIMPACTSOCKET1/2 K 19 L 10
Impact socket 1/2", long 10 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
140
g
Square drive adapter
1/2
''
Diameter
10
mm
Length
77
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.21
excl. VAT
/
Each
£
33.85
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8MMBIHEXSOCKET1/2IN D 19 8
BAHCO 8900DM-60 SOCKET 3/4
BAHCO 7800DM-21 SOCKET 1/2
STAHLWILLE 02410028 3/8 INCH DRIVE X 7/16 SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM
GEDORE 19 28 SOCKET 1/2 HEXAGON MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
ROEBUCK 880210 3/8IN DRIVE 6 POINT 13MM SOCKET
STAHLWILLE 02410048 3/8 INCH DRIVE X 1 SOCKET BI-HEX
SOCKET 1/4 X 0.5
FACOM 24MM IMPACT SOCKET NS.24A
ROEBUCK HEX SOCKET 1/4 DRIVE X 11MM
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
FACOM K.17/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/16 A/F
"KNIPEX 98479/16 HEXAGON SOCKET WRENCHES 1/2"" 55MM"