GEDORE K2155 1INDRIVE X 55MM IMPACT SOCKET
Impact wrench socket 6-sided K 21
See technical informationReferences
Gedore:K 21 55
Rubix:80372376
Manufacturer :6184110
EAN:4010886618417

Product details : GEDORE K2155 1INDRIVE X 55MM IMPACT SOCKET
Impact socket 1" hex 55 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 1298 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 55 mm |
| Length | 76 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 57.06 excl. VAT
/ Each
£ 68.47 incl. VAT
- Delivery usually within ( 22 ) days
