"GEDORE INK21-22MM 1"" SQ DR 1956566 IMPACT HEX SKT"
Impact wrench socket wrench hex-IN K 21
See technical informationReferences
Gedore:IN K 21 22
Rubix:80149599
Manufacturer :1956566
EAN:4010886870068

Product details : "GEDORE INK21-22MM 1"" SQ DR 1956566 IMPACT HEX SKT"
Impact screwdriver bit socket 1" 22 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 675 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 22 mm |
| Length | 75 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 49.08 excl. VAT
/ Each
£ 58.90 incl. VAT
- Delivery usually within ( 8 ) days
