STAHLWILLE 01530028 1/4 INCH DRIVE X 7/16 BI HEX SOCKET
40aD series sockets
See technical informationSee documentsReferences
Stahlwille:01530028
Rubix:4527008
EAN:4018754001569




Technical specifications
| Square drive adapter | kwadratowy adapter napędu 1/4 '' |
|---|---|
| Diameter | 15.8 mm |
| Length | 23 mm |
Documents
Product details : STAHLWILLE 01530028 1/4 INCH DRIVE X 7/16 BI HEX SOCKET
40AD 5/32 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x23 mm |
|---|---|
| Logistic Weight | 21 g |
| Square drive adapter | kwadratowy adapter napędu 1/4 '' |
| Diameter | 15.8 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 21 g |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- Usually arrives within 14 working days