References
Gedore:D 30 L 22
Rubix:120A2560
Manufacturer :6259650
EAN:4010886625965

Product details : GEDORE 3/8 SOCKET D 30 L 22
Socket 3/8", long 22 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 22 mm |
| Length | 63.5 mm |
| Finishing | chromed |
| Weight | 136 g |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- Delivery usually within ( 8 ) days
