References
Wera:05003616001
Rubix:220A1150
EAN:4013288120786
Product details : "WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.
Strengths
- 1/2" Zyklop socket
- For manual and power tool operations (non-impact)
- Knurling at lower end to enable easy gripping when used in manual applications
- Equipped with ball stop groove
- With Take it easy tool finder: colour coding by size
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 30 mm |
| Length | 120 mm |
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
- Delivery usually within ( 5 ) days

