STAHLWILLE 01240006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX EX DP
40DL series sockets
See technical informationSee documentsReferences
Stahlwille:01240006
Rubix:2018389
EAN:4018754000821



Documents
Product details : STAHLWILLE 01240006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX EX DP
40DL 6mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x51 mm |
|---|---|
| Logistic Weight | 18 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 18 g |
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Usually arrives within 14 working days
