STAHLWILLE 40 A 5/32 1/4 INCH DRIVE X HEX SOCKET
Series 40 & 40a 1//4
See technical informationSee documentsReferences
Stahlwille:40a 5/32
Rubix:4527012
Manufacturer :01410010
EAN:4018754001217




Technical specifications
| Square drive adapter | kwadratowy adapter napędu 1/4' '' |
|---|---|
| Diameter | 10.7 mm |
| Length | 23 mm |
Documents
Product details : STAHLWILLE 40 A 5/32 1/4 INCH DRIVE X HEX SOCKET
drive hex sockets
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x23 mm |
|---|---|
| Logistic Weight | 9 g |
| Square drive adapter | kwadratowy adapter napędu 1/4' '' |
| Diameter | 10.7 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Usually arrives within 14 working days