References
Facom:NKB.24
Rubix:1240041
EAN:3148510389240



Product details : FACOM SOCKET NKB.24
NKB - 3/4" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
-Thin walls for difficult access.
- 6 point socket convex profile for a better resistance.
- For safety, use the impact sockets with the supplied collets and pins.
-Thin walls for difficult access.
- 6 point socket convex profile for a better resistance.
Technical specifications
Attributes
| Logistic Weight | 606 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x44x44 mm |
| Package weight | 606 g |
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 102 mm |
| Square | 24 mm |
| Finishing | phosphate |
| Weight | 640 g |
Show UNSPSC/ECL@SS
£ 50.08 excl. VAT
/ Each
£ 60.10 incl. VAT
- Delivery usually within ( 14 ) days
