STAHLWILLE 01240055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX EX DP
40DL series sockets
See technical informationSee documentsReferences
Stahlwille:01240055
Rubix:2018388
EAN:4018754000920



Documents
Product details : STAHLWILLE 01240055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX EX DP
40DL 5.5mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x51 mm |
|---|---|
| Logistic Weight | 16 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 16 g |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- Usually arrives within 14 working days
