GEDORE 41MM 1DR IMPSOCKET K 21 41


Impact wrench socket 6-sided K 21

References
gedore:K 21 41
rubix:114A2776
manufacturer :6183730
ean:4010886618370
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Diameter41 mm
Length64 mm
See all Specifications

Product details : GEDORE 41MM 1DR IMPSOCKET K 21 41


Impact socket 1" hex 41 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight794 g
Square drive adapter1 ''
Diameter41 mm
Length64 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
  • Usually arrives within 14 working days