NS.LA - 1/2" long 6-points metric-size impact sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 30 mm |
Length | 78 mm |
Logistic Weight | 457 g |
---|---|
Packaged dimensions (D x W x H) | 80x50x50 mm |
Package weight | 457 g |
Square drive adapter | 1/2 '' |
Diameter | 30 mm |
Length | 78 mm |
Square | 32 mm |
Usually arrives within 14 working days