FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 9/16 A/F
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.9/16H
Rubix:2003374
EAN:3148510548609



Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 9/16 A/F
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Packaged dimensions (D x W x H) | 36x22x22 mm |
| Package weight | 57 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.8 mm |
| Length | 36 mm |
| Finishing | glossy |
| Weight | 58 g |
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
- Delivery usually within ( 14 ) days
