FACOM FCM FLARE NUT WRE 42.9/16 X5/8
42 - Pipe wrenches 15° offset, in inches
See technical informationReferences
Facom:42.9/16x5/8
Rubix:1233791
EAN:3148511017753



Product details : FACOM FCM FLARE NUT WRE 42.9/16 X5/8
42 - Pipe wrenches 15° offset, in inches
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: 5/16 x 3/8 and 7/16 x ½ - 12-sided head: from 9/16 x 5/8 to 1" x 1" 1/8.
- Dimensions in inches: from 5/16" to 1" 1/8.
- Finish: Satin chrome-plated.
- Pipe wrenches 15° offset: to facilitate access to nuts.
- Hex head: 5/16 x 3/8 and 7/16 x ½ - 12-sided head: from 9/16 x 5/8 to 1" x 1" 1/8.
- Dimensions in inches: from 5/16" to 1" 1/8.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Packaged dimensions (D x W x H) | 15x30x190 mm |
| Package weight | 145 g |
| Opening | 9/16x5/8 |
| Length | 197 mm |
| Type | hose wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 25.89 excl. VAT
/ Each
£ 31.07 incl. VAT
- Delivery usually within ( 14 ) days
