BAHCO 11M-9 LONG COMBINATION WRENCH 9MM


Ring - open-end spanners long curved metric 11M

References
bahco:11M-9
rubix:118A7126
ean:7314151829148
brand logo
brand logo
Technical specifications
Opening9
Length180 mm
See all Specifications

Product details : BAHCO 11M-9 LONG COMBINATION WRENCH 9MM


Ring - open-end spanners, long model, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. Jaw position 15 with a flatter head for improved accessibility. Ring position 15 for easier working and better grip. Dynamic-Drive profile for a longer service life of screws and nuts. Chrome, satin polished. For the sizes 41 mm - 60 mm, see 1952M.

Technical specifications


Attributes
Logistic Weight45 g
Opening9
Length180 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
  • Usually arrives within 14 working days