ROEBUCK OPEN END WRENCH OPENING 20X22MM 865247
Double open ended metric spanners
See technical informationSee documentsReferences
Superseded Ref:4972170
Roebuck:865247
Rubix:209A7503
EAN:3660338018299

Documents
Product details : ROEBUCK OPEN END WRENCH OPENING 20X22MM 865247
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 20x22 |
|---|---|
| Length | 237 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- In stock: Next day delivery
