FACOM 467BF.19 FLEX COMB RATCHETING WRENCH 19MM
Ratchet wrench with articulated head
See technical informationReferences
Facom:467BF.19
Rubix:247A4666
EAN:3662424065248



Product details : FACOM 467BF.19 FLEX COMB RATCHETING WRENCH 19MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
| Opening | 19 |
|---|---|
| Length | 216 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- Delivery usually within ( 14 ) days
