STAHLWILLE 42050075 STRIKING FACE RING WRENCH 75MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050075
Rubix:2018333
EAN:4018754024322



Documents
Product details : STAHLWILLE 42050075 STRIKING FACE RING WRENCH 75MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x114,5x325 mm |
|---|---|
| Logistic Weight | 2750 g |
| Opening | 114.5 |
| Length | 325 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 175.64 excl. VAT
/ Each
£ 210.77 incl. VAT
- Usually arrives within 14 working days
