STAHLWILLE 40033641 36 X 41MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40033641
Rubix:2018318
EAN:4018754018123



Documents
Product details : STAHLWILLE 40033641 36 X 41MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x90x370 mm |
|---|---|
| Logistic Weight | 800 g |
| Opening | 36x41 |
| Length | 375 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 55.11 excl. VAT
/ Each
£ 66.13 incl. VAT
- Usually arrives within 14 working days
