References
Elora:17259
Rubix:381A8838
Manufacturer :17259
EAN:5010559172597

Product details : ELORA 17259 75MM COMBINATION SPANNER
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Bi-hexagon ring (not 5.5mm which is hexagon) and jaw offset at 15°.
Technical specifications
Attributes
| Opening | 75 |
|---|---|
| Length | 81 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 696.50 excl. VAT
/ Each
£ 835.80 incl. VAT
- Delivery usually within ( 7 ) days
