References
Draper Expert:52681
Rubix:80003261
Manufacturer :52681
Product details : DRAPER EXPERT 52681 ADJUSTABLE WRENCH 250MM
Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with black phosphate finish, polished profile and jaws. Jaws offset at 22°. The 150, 200, 250 and 300mm sizes have a graduated scale on the fixed jaws. Suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 33 |
|---|---|
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 58.84 excl. VAT
/ Each
£ 70.61 incl. VAT
- Delivery usually within ( 7 ) days


