43..-BB-TVH
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x47x47 mm |
---|---|
Logistic Weight | 178 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 43 |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days