44 - Metric open-end spanners.
Opening | 26x28 |
---|---|
Length | 285 mm |
Logistic Weight | 366 g |
---|---|
Packaged dimensions (D x W x H) | 282x59x9 mm |
Package weight | 366 g |
Opening | 26x28 |
Length | 285 mm |
Weight | 409 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days