44 - Fork wrenches in inches
Opening | 1/4X5/16 |
---|---|
Length | 120 mm |
Logistic Weight | 21 g |
---|---|
Packaged dimensions (D x W x H) | 120x15x4 mm |
Package weight | 19 g |
Opening | 1/4X5/16 |
Length | 120 mm |
Weight | 20 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days