ROEBUCK 880113 COMBINATION SPANNER 1 1/8IN AF


COMBINATION SPANNERS - AF

References
roebuck:880113
rubix:222A1136
ean:3660338335600
brand logo
brand logo
Technical specifications
Opening1 1/8'
Length320 mm
See all Specifications

Product details : ROEBUCK 880113 COMBINATION SPANNER 1 1/8IN AF


Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.

Technical specifications


Attributes
Opening1 1/8'
Length320 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
  • In stock: Next day delivery