STAHLWILLE 4004-55 OPEN END WRENCH 55MM
4004 Open-ended wrenches
See technical informationSee documentsReferences
Stahlwille:4004 55
Rubix:80003557
Manufacturer :40040550
EAN:4018754018383



Documents
Product details : STAHLWILLE 4004-55 OPEN END WRENCH 55MM
DIN 894, alloy steel, steel grey.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x110x457 mm |
|---|---|
| Logistic Weight | 1267 g |
| Opening | 55 |
| Length | 457 mm |
| Type | open-end wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 39.90 excl. VAT
/ Each
£ 47.88 incl. VAT
- Usually arrives within 14 working days
