Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM COMBINATION WRENCH 440.JE9 SET 8 - 19MM 9 PIECE SET
FACOM COMBINATION WRENCH 440.JE9 SET 8 - 19MM 9 PIECE SET
440 - Metric mixed key sets
References
facom:
440.JE9
rubix:
2000795
ean:
3148518003742
Technical specifications
Number of elements
9
See all Specifications
Product details
Technical specifications
Product details : FACOM COMBINATION WRENCH 440.JE9 SET 8 - 19MM 9 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
661
g
Packaged dimensions (D x W x H)
225
x
60
x
35
mm
Package weight
684
g
Number of elements
9
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.33
excl. VAT
/
Each
£
86.80
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 16PC SHT ARM DOE SPANNER MOD 34.JL16T
FACOM 55A.JD12A BX,RLLANDPNL SE 55AJD12A
BRITOOL EXPERT ANGLED SOCKET WRENCH 6 X 12PT 16 PIECE SET
BAHCO 1320RM-8-9 RATCHET WRENCH DOUBLE FLAT
BAHCO 111M/11T COMBINATION WRENCH SET
FACOM COMBI SPANNER SET 39.JE10T
FACOM SET OF WRENCH 97.JE6
FACOM 467BF.JP12PB 7-19MM COMBO RATCHET SPANNER FLEX HEAD
ROEBUCK UNIWRENCH SPANNERS 11 PIECE SET
FACOM SET OF WRENCH 75.P22M
GEDORE SINGLE ENDED RING SPANNER SET 2 ATM 19PCE
S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC
GEDORE 8PCCOMBI SPANNER SET 1 B-08
BAHCO 1931Z-1/4 OPEN END WRENCH
BAHCO 1320RM-6-7 RATCHET WRENCH DOUBLE FLAT