Product details : ROEBUCK UNIWRENCH SPANNERS 11 PIECE SET
• Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts. • Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star. • Includes 11 wrenches (mm): 8,10,11,12,13,14,15,16,17,18,19