References
Bahco:1931Z-1/4
Rubix:235A5792
EAN:7314151049713

Documents
Product details : BAHCO 1931Z-1/4 OPEN END WRENCH
With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Strengths
Imperial Lilliput Double Open End Wrenches with Chrome Finish
Applications
Radio;Telecommunications;Electrical and Precision Engineering;Carburettors
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Number of elements | 1 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Delivery usually within ( 14 ) days
