Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER
STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
01190010
rubix:
2018479
ean:
4018754000739
Technical specifications
Opening
10
Length
28.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
18
x
28
mm
Logistic Weight
16
g
Opening
10
Length
28.4
mm
Weight
16
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.29
excl. VAT
/
Each
£
54.35
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 55A.1'1/8X1'1/4 55A OFFSET RING SPANNER 1 1/8 X 1 1/4 INCH A/F
STAHLWILLE 40081616 COMBINATION SPANNER 16MM
STAHLWILLE 03190034 1/2 INCH DRIVE X 34MM CROW RING SPANNER
KNIPEX 980309 NUT DRIVERS WITH HANDLE 237MM
BAHCO 2M-6-7 RING WRENCH
FACOM 467.15SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 15MM
FACOM 440.1/4 COMBINATION WRENCH 1/4 INCH A/F
FACOM FLARE NUT WRE 70A.27
FACOM ANG.SOCK.WREN 75.15
GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
BAHCO 111M-21 COMBINATION WRENCH 21MM
KNIPEX 980107 RING WRENCHES CRANKED
GEDORE 10 ADJUSTABLE WRENCH 60CP-10
FACOM ANG.SOCK.WREN 76.18
BAHCO 7444SG-M-41 RING END SLOGGING WR 41