References
Bahco:7444SG-M-41
Rubix:80132382
EAN:7314151829872

Product details : BAHCO 7444SG-M-41 RING END SLOGGING WR 41
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 765 g |
|---|---|
| Opening | 41 |
| Length | 230 mm |
| Type | box wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 68.43 excl. VAT
/ Each
£ 82.12 incl. VAT
- Delivery usually within ( 14 ) days
