Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
Caliper face wrench 44
References
gedore:
44 5
rubix:
80187128
manufacturer :
6354640
ean:
4010886635469
Technical specifications
Opening
5
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
Caliper face spanner, adjustable, 5 mm Similar to DIN 3116 Special sizes on request GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
259
g
Opening
5
Length
230
mm
Finishing
Phosphate
Diameter
5
mm
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.36
excl. VAT
/
Each
£
53.23
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT GEARWRENCH WRENCH 12 MM
FACOM 5/8 AF SHORT COMBI 39.5/8
GEDORE 19X24 6 O/E SPANNER
ROEBUCK RING SPANNER 3/16 X 1/4 WHITWORTH
FACOM 464TX.14X18 TORX RATCHETING WR. E14 X E18
GEDORE 1B-46 1B COMBINATION SPANNER 46MM
STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
GEDORE 70MMRINGSLOGSPANNR 306 G 70
"KNIPEX 98001/4"" OPEN JAW WRENCHES"
BAHCO 1952M-21 COMBINATION WRENCH
BAHCO 111M-60 COMBINATION WRENCH 60MM
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
STAHLWILLE 40093232 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.2MM
FACOM RING WRENCH 54A.50
STAHLWILLE COMBINATION SPANNER 60MM