Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 10 ADJUSTABLE WRENCH 60CP-10
GEDORE 10 ADJUSTABLE WRENCH 60CP-10
Adjustable wrench 60 CP
References
gedore:
60 CP 10
rubix:
118A1098
manufacturer :
6381100
ean:
4010886638118
Technical specifications
Opening
30
Length
255
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 10 ADJUSTABLE WRENCH 60CP-10
Adjustable spanner, open end 10" Acc. to ISO 6787 Jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel, chrome-plated, polished head
Technical specifications
Attributes
Logistic Weight
420
g
Opening
30
Length
255
mm
Weight
420
g
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.08
excl. VAT
/
Each
£
27.70
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
"KNIPEX 98005/16"" OPEN JAW WRENCHES"
GEDORE 31 KR 25-46 46MMWRENCH
BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT
FACOM 467.8SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 8MM
FACOM 440.4H COMBI WRENCH METRIC 4MM (6 POINT)
FACOM ADJUSTABLE WRENCH 15 113A.15C
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 19MM 865392
FACOM 467B.34 RATCHET SPANNER 34MM
FACOM 22MM 1/2 DRIVE SOCKET WRENCH 76.22
STAHLWILLE 02200030 3/8 INCH DRIVE X 30MM CROW FOOT SPANNER
BAHCO 111M-26 COMBINATION WRENCH 26MM
BAHCO 11M-30 LONG COMBINATION WRENCH 30MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13MM
ROEBUCK RING SPANNER 3/16 X 1/4 WHITWORTH
BAHCO 133SGM-50 OPEN END WRENCH