FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1IN
440.SLS - Combination wrenches in inches - SLS
See technical informationReferences
Facom:440.1PSLS
Rubix:2588649
EAN:3662424028847



Product details : FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1IN
440.SLS - Combination wrenches in inches - SLS
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Standard wrench for all common applications.
- High level of mechanical performance combined with a compact footprint meeting aeronautical standards.
- Eye head:
- Eye clearance (dimension E) designed for improved accessibility to series or recessed screws.
- 12-sided eye with OGV® profile for powerful tightening while protecting the nut.
- 15° inclined eye head.
- Fork head:
- Fork inclined at 15°.
- Optimized fork head-fork geometry for improved accessibility.
- Dimensions in inches: from 1/4" to 1"5/16.
- Satin chrome finish.
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Standard wrench for all common applications.
- High level of mechanical performance combined with a compact footprint meeting aeronautical standards.
- Eye head:
- Eye clearance (dimension E) designed for improved accessibility to series or recessed screws.
- 12-sided eye with OGV® profile for powerful tightening while protecting the nut.
- 15° inclined eye head.
- Fork head:
- Fork inclined at 15°.
- Optimized fork head-fork geometry for improved accessibility.
- Dimensions in inches: from 1/4" to 1"5/16.
- Satin chrome finish.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 270x50x20 mm |
|---|---|
| Package weight | 367 g |
| Opening | 1'sls |
| Length | 274 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 72.00 excl. VAT
/ Each
£ 86.40 incl. VAT
- Delivery usually within ( 14 ) days
