FACOM 45.36 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 36MM

45 - single-prong wrenches

See technical information

References

Facom:45.36
Rubix:2003391
EAN:3148511051450
brand logo

Technical specifications

Opening36
Length296 mm
Typeflat wrench
See all Specifications

Product details : FACOM 45.36 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 36MM


45 - single-prong wrenches
- Single-prong wrenches: Fork is thicker for very high torques.
Examples: Public works, railways, shipyards, agriculture, oil platforms, metal construction.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
- Fork angled at 15°.
- Metric dimensions: from 30 to 75 mm.
- Finish: burnished.

Applications

For very high torques: Public works, railways, naval, agriculture, metal constructions, etc.

Technical specifications


Attributes
Logistic Weight581 g
Packaged dimensions (D x W x H)315x78x15 mm
Package weight581 g
Opening36
Length296 mm
Typeflat wrench
Finishingpolished
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
  • Delivery usually within ( 14 ) days