GEDORE SOCKET WRENCH 26 R 6X7


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 6x7
rubix:118A5897
manufacturer :6210050
ean:4010886621004
brand logo
brand logo
Technical specifications
Opening6x7
Length105 mm
See all Specifications

Product details : GEDORE SOCKET WRENCH 26 R 6X7


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 6x7 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight35 g
Opening6x7
Length105 mm
Weight35 g
FinishingOther
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
  • Usually arrives within 14 working days