ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 300MM
Adjustable Wrench - Chrome
See technical informationSee documentsReferences
Superseded Ref:733773
Roebuck:5044467
Rubix:2525592
EAN:3660338482410



Documents
Product details : ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 300MM
- Standard: ISO 6787
- Chrome-vanadium steel with chrome finish for extra durability
- More accessibility thanks to the 22.5° head tilt
- Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
- Perfectly parallel jaw surfaces
- Ergonomic handle with hanging hole for easy storage
- Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
- Direction of rotation of the thumbwheel: right
Technical specifications
Attributes
| Opening | 36 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
- In stock: Next day delivery
