GEDORE 6034490 2A 46MM HD RING SPANNER S/E
Attachable-ring-wrench-key heavily bent 2 A
See technical informationReferences
Gedore:2 A 46
Rubix:80105852
Manufacturer :6034490
EAN:4010886603444

Product details : GEDORE 6034490 2A 46MM HD RING SPANNER S/E
Single ended ring spanner offset 46 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Opening | 46 |
| Length | 280 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 71.08 excl. VAT
/ Each
£ 85.30 incl. VAT
- Delivery usually within ( 8 ) days
