STAHLWILLE 03490069 1/2 INCH DRIVE X 1.13/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490069
Rubix:4527137
EAN:4018754008537



Documents
Product details : STAHLWILLE 03490069 1/2 INCH DRIVE X 1.13/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x65x78 mm |
|---|---|
| Logistic Weight | 229 g |
| Opening | 1 13/16' |
| Length | 77.7 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 106.35 excl. VAT
/ Each
£ 127.62 incl. VAT
- Usually arrives within 14 working days
