References
Gedore:4 32x36
Rubix:256A2846
Manufacturer :6056380
EAN:4010886605639

Product details : GEDORE 6056380 GEDORE FLAT RING SPANNER 32X36MM
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 32x36 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 492 g |
|---|---|
| Opening | 32x36 |
| Length | 357 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 43.15 excl. VAT
/ Each
£ 51.78 incl. VAT
- Delivery usually within ( 8 ) days
