References
Draper:70405
Rubix:382A6160
Manufacturer :70405
EAN:5059482015885

Product details : DRAPER 70405 375MM ADJUSTABLE WRENCH
This adjustable wrench is forged from chrome vanadium steel hardened and tempered with a satin chrome finish. The adjustable smooth running jaws can be used on a variety of fixings and sizes up to 46.5mm. The jaws also have laser-etched markings for easy measurements.
Technical specifications
Attributes
| Opening | 46.5 |
|---|---|
| Length | 375 mm |
| Type | adjustable wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 7 ) days
