Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
Ring Spanner
References
stahlwille:
41131415
rubix:
80120766
ean:
4018754022168
Technical specifications
Opening
14x15
Length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
With bi-hexagon. straight. 22 teeth. chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
30
x
174
mm
Logistic Weight
126
g
Opening
14x15
Length
170
mm
Weight
126
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.83
excl. VAT
/
Each
£
35.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM COMBINATION W 39.1/4
ROEBUCK RING SPANNER A/F 3/4 X 7/8
BAHCO 10RM-19 RATCHET WRENCH STUBBY
24MM O/E CROWFOOT SPANNER
WERA 020074 JOKER SWITCH WRENCH RATCHET COMBI 19MM SB
ROEBUCK WRENCH SOCKET 6X12 OPENING 19MM 865310
GEDORE 40 Z 95-100 40Z HOOK WRENCH 95 - 100MM
GEDORE 1.1/2AF RINGSLOGSPAN 306
BAHCO 111Z-1.1/4 COMBINATION SPANNER
ROEBUCK COMBINATION SPANNER 12MM
FACOM 14MM COMBI SPANNER 41.14
SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH
BAHCO 6M-36-41 OPEN END WRENCH
GEDORE 7 UR 9 RATCHET COMBINATION SPANNER REVERSIBLE 9MM
BAHCO 2M-16-17 RING WRENCH